5 gal Plus Floor Sealer Finish
Plaza Plus™ 5 gal Plus Floor Sealer Finish
Frequently Purchased Together
Product Details
- Product seals and finishes, can be applied, maintained and removed like any conventional finish
- Offers excellent adhesion to new or worn stone flooring
- Long-lasting, high gloss sealer/finish specifically formulated for stone floors
- One-product solution for multiple stone substrates, including marble, terrazzo, granite, slate, quarry tile, brick, unglazedceramic, Mexican tile, and others
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Plaza Plus™
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Material:
- Liquid
- Odor:
- Yes
- Product Type:
- Ammonia
- Size:
- 5 gal
- Temperature Range:
- 6 to 35 Deg C
- Type:
- Floor Finish