Premia® 5 gal High Speed Floor Finish

Part #D5039422  |  Item #5051776  |  Manufacturer Part #5039422

$ 103.74 EACH

Size:

5 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Balanced, labor-saving UHS floor finish
  • Low UHS maintenance cost offers great appearance and performance on the floor while being more forgiving in maintenance support
  • Delivers wet-look, super gloss appearance on initial application and great burnish response that "pops" with propane, battery or cord electric equipment
  • Versatility enables flexibility in maintained procedures and burnishing frequency while still maintaining a great appearance

Specifications

Application: [Residential, Commercial]

Collection: Premia®

Color Finish: White

Product Type: Floor Finish

Size: 5 gal