1 gal Floor Cleaner
Profitm™ 1 gal Floor Cleaner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Highly effective, solvent free formula emulsifies dirt quickly
- Gentle enough to use on resilient or rubber flooring with neutral pH and butyl-free formula
- Integral part of a comprehensive floor care program for cleaning, stripping and sealing rubber floors
- Can also be used on stone, marble and other hard surfaces
- For use as floor cleaner and grease remover for all resilient and synthetic rubber studded flooring
Documents
Specifications
- Application:
- Specialty Flooring
- Capacity:
- 1 gal
- Collection:
- Profitm™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Liquid
- Size:
- 1 gal
- UL Listed:
- No