Prominence™ 2.5 L Heavy Duty Floor Cleaner in Yellow

Part #DIV94996466  |  Item #7469005  |  Manufacturer Part #94996466

Size:

2.5 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A highly effective cleaner designed to remove soils and oils without dulling or altering the appearance of floors
  • Floors dry film-free, no rinsing required
  • Multiple dilution ratios to handle all types of soil loads
  • Part of a comprehensive floor care offering for cleaning, maintaining, stripping and finishing floors
  • pH neutral when diluted
  • Powerful without dulling

Specifications

Application: [Commercial, Residential, Heavy Duty]

Collection: Prominence™

Color Finish: [Green, Yellow]

Color Finish Category: Greens

EcoLogo Certified: No

Green Seal Certified: Yes

Package Quantity: Case of 2

Size: 2.5 L