Prominence™ 5 L Heavy Duty Floor Cleaner

Part #D94996458  |  Item #7074328  |  Manufacturer Part #94996458

$ 156.49 EACH

Size:

5 L

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A highly effective cleaner designed to remove soils and oils without dulling or altering the appearance of floors
  • Part of a comprehensive floor care offering for cleaning, maintaining, stripping and finishing floors
  • Powerful without dulling
  • pH neutral when diluted
  • Multiple dilution ratios to handle all types of soil loads
  • Floors dry film-free, no rinsing required

Documents

Specifications

Application: [BSC, Education, Government, Healthcare]

Collection: Prominence™

Color Finish: [Yellow, Clear]

Dilution Rate: Ready to Use

Material: Liquid

Size: 5 L

UL Listed: No