Diversey
R3 Plus 2.5 L Multi-surface Cleaner
Part #D95722109 | Item #7483925 | Manufacturer Part #95722109
$
124.04
per CASE
Size:
2.5 LProduct Details
- Highly effective, pH neutral formula does not contain ammonia
- Dries quickly
- Rapidly removes oily soils and finger marks
- Leaves a long-lasting, non-ammoniated clean scent
- Easy spray-on, wipe-off action; does not streak or smear glass
- Designed to be used with the J-Fill® dilution system and color-coded to prevent application mistakes
- Appearance/Fragrance: Clear blue liquid / No scent added
- Size: 2.5 L J-Fill®
Documents
Specifications
Application: [Glass, Surface]
Collection: R3 Plus
Color Finish: Blue
Dilution Rate: 1:40
EcoLogo Certified: No
Green Seal Certified: No
Material: Liquid
Product Type: Cleaner
SCAQMD Compliant: No
Size: 2.5 L