5 gal Maintain Floor Cleaner
Revive® 5 gal Maintain Floor Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pops the gloss when burnished
- Dries immediatelywhen used in automatic scrubber
- A cleaner plus a maintainer in a single step
- Reduces "down time"
- Saves labor and time
- Formulated for daily use
Documents
Specifications
- Collection:
- Revive®
- Color Finish Name:
- Pink
- Dilution Rate:
- 1:32 - 1:64
- Material:
- Liquid
- Odor:
- Yes
- Product Type:
- Floor Cleaner
- Size:
- 5 gal
- Temperature Range:
- 6 to 35 Deg C