5 ft. Water Hook-Up with Quick Connect Kit
RTD® 5 ft. Water Hook-Up with Quick Connect Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides easy-to-use hook up for the RTD® System
- For use as dispenser
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- RTD®
- GSA Approved:
- No
- ISO:
- No
- Length:
- 5 ft
- NSF Certified:
- No
- Type:
- DD3191746