Female Quick Connector (Case of 100)
RTD® Female Quick Connector (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily disconnects
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- RTD®
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 100
- Product Type:
- Connector