Diversey

Shine-Up™ 13.8 oz. Shine Up Furniture Spray

Part #D95765571  |  Manufacturer Part #95765571

Size:

13.9 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rich blend of polishes provide a beautiful luster that helps protect against ordinary wear
  • Special cleaners remove fingerprints, smudges, and common oil-based marks
  • All the beauty of a hard-wax shine in no more time than it takes to dust
  • Pleasant lemon fragrance

Specifications

Collection: Shine-Up™

Color Finish: White

SCAQMD Compliant: No

Size: 13.9 oz

Type: Furniture Polish