2.5 L Power Cleaner
Spitfire® 2.5 L Power Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effective on most surfaces
- Pennies per gallon
- Works on tough dirt, grime, and stains
- Dilution rate of 1:16
- Leaves no residue
- Lightly scented
- Cleans a wide variety of soils
- Just spray and wipe
Documents
Specifications
- Collection:
- Spitfire®
- Color Finish Name:
- Red
- Product Type:
- Degreaser
- SCAQMD Compliant:
- No
- Size:
- 2.5 L