Diversey

Stride® 2.5 L Neutral Citrus Cleaner

Part #D904716  |  Manufacturer Part #904716

Size:

2.5 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-alkaline formulation dries film-free
  • Does not need rinsing
  • Cleans nearly all washable surfaces
  • Low-foaming formula allows for less emptying of recovery tanks
  • Concentrated formulations deliver economical cleaning performance for just pennies per diluted gallon (378 L, 1:750)
  • Pleasant Citrus Fragrance

Documents

Specifications

Application: [Residential, Commercial]

Collection: Stride®

Color Finish: Orange

Color Finish Category: Oranges

Dilution Rate: 1:750

Size: 2.5 L

Type: Floor Cleaner