1 gal Oven and Grill Cleaner
Suma® 1 gal Oven and Grill Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to apply and suitable for use on hot surface
- Rinses quickly and completely to reduce overall cleaning time
- Cost-effective removal of heavy deposits of grease, fats and carbonized soil
- Color/Form: Clear blue, liquid
- pH : 12
- Scent: Characteristic
- For hot surfaces, use 2-3 fl. ounce evenly to the cooking surface (200° F/93° C or lower)
- Clings to vertical surfaces for longer contact time, better overall coverage
Specifications
- Collection:
- Suma®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 1 gal