32 oz. Foam Free Cleaner
Suma® 32 oz. Foam Free Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thick foam clings to surfaces for longer contact times
- Cleans fast and easy without hard scrubbing
- Effectively cleans greasy and carbonized soils
- Can also be used as a fryer boil-out
- Ready-to-use, no need to dilute product
- Free-rinsing formula
Specifications
- Application:
- Fryer, Grill, Hoods, Ovens
- Collection:
- Suma®
- Color Finish Name:
- Amber
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Product Type:
- Cleaner, Solvent
- SCAQMD Compliant:
- No
- Size:
- 32 oz