32 oz. High Temperature Oven and Grill Cleaner, 12 Per Case

You last purchased this on
 
Diversey

Suma® 32 oz. High Temperature Oven and Grill Cleaner, 12 Per Case

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversey

Suma® 32 oz. High Temperature Oven and Grill Cleaner, 12 Per Case

  • Fast #
  • Part #D95877493
  • Item #7483690
  • Manufacturer Part #95877493
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to apply and suitable for use on hot surface
  • Rinses quickly and completely to reduce overall cleaning time
  • Cost-effective removal of heavy deposits of grease, fats and carbonized soil
  • Color/Form: Clear blue, liquid
  • pH : 12
  • Scent: Characteristic
  • For hot surfaces, use 2-3 fl. ounce evenly to the cooking surface (200° F/93° C or lower)
  • Clings to vertical surfaces for longer contact time, better overall coverage
  • Requires Certification

Specifications

Collection:
Suma®
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
12 Per Case
SCAQMD Compliant:
No
Size:
32 oz