Diversey

Suma® Gloss 1 gal Presoak for Silver and Stainless Flatware in Green

Part #D101102444  |  Item #8026642  |  Manufacturer Part #101102444

Call for Pricing EACH

Size:

1 gal
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Specially formulated compound penetrates soils quickly and removes tough soils from flatware
  • Detarnishing capabilities improves silverware appearance
  • Concentrated product provides low end use cost
  • Safe for use on silver and stainless flatware

Documents

Specifications

Application: [Silver Flatware, Stainless Flatware]

Collection: Suma® Gloss

Color Finish: Green

Dilution Rate: 1:640

EcoLogo Certified: No

Hardware Included: No

SCAQMD Compliant: No

Size: 1 gal

Type: Citrus