16 x 10 in. Mop Frame
TASKI® Ultra Plus 16 x 10 in. Mop Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All frames can be autoclaved for sterilization
- Lightweight and thin to enable the mop to travel beneath low surfaces
Specifications
- Application:
- Floor
- Brand Model Compatibility:
- TASKI®
- Collection:
- TASKI® Ultra Plus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PET, Polyamide, Polyester
- Product Type:
- Mop Frame
- Size:
- 16 in x 10 in
- Width:
- 10 in