0 items

Diversey Timesaver SR® 1 gal Floor Finish

D3137723

Size

1 gal

$57.36

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Exceptional resistance to scratching, scuffing and black heel marks
  • No special applicator or equipment required
  • Non-yellowing, excellent clear color retention
  • Provides excellent initial gloss and gloss retention, even with fewer coats
  • Requires fewer initial coats and typically only a single coat when recoating to achieve a high gloss appearance level

SPECIFICATIONS

Application
Commercial, Residential
Collection
Timesaver SR®
Color Finish
White
Size
1 gal
Type
Floor Finish

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday