Triad™ III 5 L Disinfectant Cleaner

Part #D3143429  |  Item #5051737  |  Manufacturer Part #3143429

$ 47.31 EACH

Size:

5 L

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Disinfectants with heavy duty cleaner properties
  • Kills MRSA and VRE
  • Bactericidal, virucidal and fungicidal
  • Meets bloodborne standards for cleaner and decontaminating blood and body fluids

Specifications

Application: Disinfectant Cleaner

Collection: Triad™ III

Color Finish: Green

Dilution Rate: 1:64

Material: Liquid

Product Type: Disinfectant Cleaner

SCAQMD Compliant: No

Size: 5 L