1 gal Floor Finish

You last purchased this on
 
Diversey

Vectra® 1 gal Floor Finish

This product requires certification to purchase.
You last purchased this on
 
Diversey

Vectra® 1 gal Floor Finish

  • Fast #
  • Part #MMRD04078
  • Item #5051781
  • Manufacturer Part #04078.
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Resists dirt embedment, black heel marks, scratching and scuffing
  • Provides better buff response
  • Cures on the floor faster than traditional floor coatings
  • For use on asphalt tile, tile or vinyl flooring
  • Will work with UHS equipment
  • Responds well to 175 through 1500 RPM equipment
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Collection:
Vectra®
Color Finish Category:
Whites
Color Finish Name:
Off White
Size:
1 gal
Type:
Floor Finish