Diversey Virex® II 5 L Multi-Surface Cleaner

D3350743

Size

5 L
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dilution rate of 1:256
  • High productivity cleaning, no rinsing required
  • Low levels of hydrogen peroxide
  • Meets daily cleaning needs
  • Meets the Green Seal™ environmental standard
  • Multiple dilutions for different applications
  • Uses proprietary Accelerated Hydrogen Peroxide® technology

SPECIFICATIONS

Collection
Virex® II
Color Finish
Clear
Size
5 L
Type
Multi-surface cleaner

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday