Wire Rack Basket Kit for 1.5 L RTD Bottle
Wire Rack Basket Kit for 1.5 L RTD Bottle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In minutes, screws to any wall
- Rugged, rust-resistant steel wire basket
- Professional, commercial-grade rack for RTD bottles
- Color: Black
- Dimensions: 14" x 5" x 6"
- Holds up to 4 small RTD bottles
Specifications
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 6 in
- Length:
- 14 in
- Material:
- Wire
- Product Type:
- Basket Kit
- Width:
- 5 in