Horizontal Cased Residential 26 in. Coil
AHCC Series Horizontal Cased Residential 26 in. Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- CFM:
- 2100 ft3/min
- Coil Type:
- Cased
- Collection:
- AHCC Series
- Configuration:
- Horizontal
- Height:
- 8 in
- Length:
- 21-1/4 in
- Material:
- Galvanized
- UL Listed:
- Yes
- Width:
- 26 in