Horizontal Residential and Hot Water 20 in. Coil
Horizontal Residential and Hot Water 20 in. Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- CFM:
- 1400 ft3/min
- Configuration:
- Horizontal
- Height:
- 17 in
- Length:
- 22 in
- Width:
- 20 in