Tankless Coil for Gold-65-66-68- EG Series Steam Boilers

You last purchased this on
 
Diversified Heat Transfer

Tankless Coil for Gold-65-66-68- EG Series Steam Boilers

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversified Heat Transfer

Tankless Coil for Gold-65-66-68- EG Series Steam Boilers

  • Fast #
  • Part #DGOS6
  • Item #4504928
  • Manufacturer Part #GOS-6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Brand Model Compatibility:
Gold-65-66-68- EG Series Steam Boilers
Coil Type:
Tankless
Configuration:
Standard
Material:
Metal
Refrigerant:
R-410A
UL Listed:
No
Width:
6 in