Tankless Coil for Peerless ECT Series Boilers
Tankless Coil for Peerless ECT Series Boilers
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Peerless ECT Series Boilers
- Coil Type:
- Tankless
- Diameter:
- 8 in
- ETL Listed:
- No
- Flow Rate:
- 6 gpm
- UL Listed:
- No