Diversified Heat Transfer
Tankless Hot Water 8 in. Coil for Peerless 60, 61 and 81 Series Water Boilers
Part #DPR5 | Item #7805380 | Manufacturer Part #PR-5
Brand Model Compatibility:
Peerless 60, 61 and 81 Series Water BoilersProduct Details
Documents
Specifications
Application: Hot Water
Brand Model Compatibility: Peerless 60, 61 and 81 Series Water Boilers
Coil Type: Tankless
ETL Listed: No
Flow Rate: 5 gpm
UL Listed: No
Width: 8 in