TECHTANIUM™ 119 gal Indirect-Fired Water Heater

Part #DTT119  |  Item #4482240  |  Manufacturer Part #TT-119

Call for Pricing

Capacity:

119 gal

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

CARB OTC LEED Compliant: No

Capacity: 119 gal

Collection: TECHTANIUM™

Diameter: 28 in

Energy Star Compliant: No

First Hour Rating: 377

Height: 68 in

IAPMO Listed: No

Material: Steel

Power Source: Indirect

UL Listed: No

Water Heater Capacity Range: Greater than 100 gal

Water Heater Type: Indirect Fired