TECHTANIUM™ 40 gal Indirect-Fired Water Heater

Part #DTT40  |  Item #4482241  |  Manufacturer Part #TT-40

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Capacity: 40 gal

Collection: TECHTANIUM™

Diameter: 20 in

Energy Star Compliant: No

Height: 45 in

IAPMO Listed: No

MBH: 120

UL Listed: No

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Indirect Fired