TECHTANIUM™ 55 gal Indirect-Fired Water Heater

Part #DTT55  |  Item #4482242  |  Manufacturer Part #TT-55

Capacity:

55 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Capacity: 55 gal

Collection: TECHTANIUM™

Diameter: 20 in

Energy Star Compliant: No

Height: 58 in

IAPMO Listed: No

MBH: 140

UL Listed: No

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Indirect Fired