79 gal. Residential Indirect Water Heater
TECHTANIUM™ 79 gal. Residential Indirect Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 79 gal
- Collection:
- TECHTANIUM™
- Diameter:
- 22 in
- Energy Star Compliant:
- No
- First Hour Rating:
- 296
- Height:
- 71 in
- IAPMO Listed -:
- No
- Material:
- Steel
- Power Source:
- Indirect
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Indirect Fired