Diversitech
1-1/2 in. x 100 ft. 30 Gauge Hanging Strap
Part #DIV710003 | Item #1607842 | Manufacturer Part #710-003
$
29.00
EACH
Length:
100 ftProduct Details
- Galvanized duct strap
- Solid strapping, easy to drill or nail
- Convenient cardboard dispenser
Specifications
Coating: Galvanized
Color Finish: Metallic Silver
Color Finish Category: Silver Tones
Fits Pipe Size: 1-1/2 in
Gauge: 30
Length: 100 ft
Material: Metal
Origin: Domestic
Type: DIV710003
Width: 1-1/2 in