Diversitech

1-1/4 in. 3-Port Digital Motor Protection Booster Fan

Part #DIVDTP3  |  Manufacturer Part #DTP-3

Height:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offers continuous protection against voltage anomalies which can damage compressors, motors and other sensitive electrically operated devices.
  • Large custom LCD display indicates all operating conditions at a glance.
  • Three large sets of digits provide easy system troubleshooting.
  • Three independent voltmeters read both line and contactor load (backside) voltages.
  • Power for the WPC-500 is automatically derived from any active phase, system operation is not dependent on the control voltage or a specific phase for power.
  • Adjustable in 1% increments between 6% and 18% of selected operating voltage, restart voltage set point (hysteresis) fixed at cutout voltage + 3%.
  • Display timer is fully adjustable 0 to 720 Seconds (0 to 12 minutes) and shows remaining time and user set points.
  • Up to 25 past fault conditions are stored for later retrieval and analysis, the faults may be displayed or cleared by the front panel buttons.

Specifications

Color Finish: Black

Height: 1-1/4 in

Origin: Global

Phase: Three Phase

Width: 7-3/4 in