1-1/4 in. Telescopic Inspection Mirror

Part #DIVM1  |  Item #1096470  |  Manufacturer Part #M-1

$ 12.86 EACH
(Pricing is for 18-1/4 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Telescopic inspection mirror
  • Fast, accurate visual inspection of hidden areas with an almost limitless number of positions
  • Double ball joint links swivel mirrors for viewing to 360°
  • Moves freely, holds desired position
  • Extends 6-1/4" to 18-1/4"

Specifications

Color Finish: [Red, Silver]

Color Finish Category: Reds

Diameter: 1-1/4 in

Length: 18-1/4 in

Material: [Glass, Steel]

Origin: Global

Product Type: Mirror

Type: DIVM1