1-1/8 in. Assorted Cable Clamp White 26-Pack

You last purchased this on
 
DiversiTech®

1-1/8 in. Assorted Cable Clamp White 26-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

1-1/8 in. Assorted Cable Clamp White 26-Pack

  • Fast #
  • Part #DIVWCA1
  • Item #3184137
  • Manufacturer Part #WCA1
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable, nylon construction to help meet tough construction job conditions
  • Use to hold harnesses, cables and tubing
  • Lightweight and easy to use
  • Use for construction, maintenance and assembly-line operations
  • Requires Certification

Specifications

Battery Type:
Alkaline
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-1/4 in
Diameter:
1 in
Elbow Degree:
90 DD
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic
Package Quantity:
Pack of 26
Type:
DIVWCA1
Vent Ducted or Ductless:
Ducted/Ductless