1-3/4 in. x 100 yd. Black Woven Duct Strap

Part #DIV710100  |  Item #226146  |  Manufacturer Part #710-100

$ 7.34 EACH
(Pricing is for 1-3/4 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • High tensile and abrasion resistance
  • Woven polypropylene
  • Black
  • Roll is 1-3/4" x 300'

Specifications

Color Finish: Black

Color Finish Category: Blacks

Length: 100 yd

Material: Plastic

Material Type: Polypropylene

Origin: Global

Type: DIV710100

UL Listed: Yes

Width: 1-3/4 in