Diversitech
1-3/4 in. x 100 yd. Silver Woven Duct Strap
Part #DIV710101 | Item #1613241 | Manufacturer Part #710-101
$
7.34
EACH
(Pricing is for 100 yd)
Length
Product Details
- Webbed duct strap possessing high tensile and abrasion resistance
- Chemical resistant
- Use for flex duct
- Easy to cut and staple to joists
Documents
Specifications
Color Finish: Silver
Color Finish Category: Silver Tones
Length: 100 yd
Material: Plastic
Material Type: Polypropylene
Origin: Global
Type: DIV710101
UL Listed: Yes
Width: 1-3/4 in