1-5/8 x 1-1/2 x 1-1/4 in. Condensate Drain Pan

Part #DIV61  |  Item #486941  |  Manufacturer Part #6-1

$ 1.79 EACH

Length:

1-5/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3/4" slip connection
  • A/C condensate drain pan fittings
  • Specifically designed to prevent leaks
  • Fits most drain pans
  • Easy to install and use

Specifications

Color Finish: White

Color Finish Category: Whites

Depth: 1-1/4 in

End Connection 1: Slip

End Connections: Slip

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 1-1/2 in

Length: 1-5/8 in

Material: Plastic

Material Type: PVC

Origin: Domestic

Width: 1-1/4 in