0 items

Diversitech 30 ft. Foam Insulation Tape

DIV69718

Length

30 ft

$13.16

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits well around valves and fittings
  • Provides superior performance and durability
  • Use on hot or cold pipes to stop condensation and drips

SPECIFICATIONS

Application
Pipe
Color Finish
Black
Length
30 ft
Material
Plastic
Material Type
Polymer
Thickness
1/8 in
Type
Insulation Tape
UL Listed
No
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday