0 items

Diversitech 1/8 x 2 in. x 30 ft. Black Polymer Cork Insulation Tape

DIV6330

Length

30 ft

$23.15

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adheres firmly to all metals
  • Use on hot or cold pipes to stop condensation and drips
  • Use to wrap metal pipes, tubing and fittings

SPECIFICATIONS

Color Finish
Black
Length
30 ft
Material
Plastic
Material Type
Polymer
Thickness
1/8 in
Type
Cork Insulation Tape
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday