1 gal. Gang Coil Cleaner No Rince Green
1 gal. Gang Coil Cleaner No Rince Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use on air cooled condensers, evaporators, electronic filters and fan blades
- Clean, brighten, deodorize and degrease
Specifications
- Color:
- Green
- Height:
- 12 in
- Material:
- Plastic
- Origin:
- Domestic
- Size:
- 1 gal
- Weight:
- 8-1/2 lb
- Width:
- 5-91/100 in