1 gal Fiber Reinforced Composite Duct Sealant
1 gal Fiber Reinforced Composite Duct Sealant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use on metal heating, ventilating, and A/C duct systems
- Use on fiberglass duct board systems and flex duct systems
- Pro-Air
- UL 181 AM-BM tested
- Meets UL Class 1 rating and local codes
Documents
Specifications
- Application:
- HVAC, Indoor, Outdoor
- Depth:
- 7-1/2 in
- FM Approved:
- No
- Material:
- Composite, Reinforced Fiber
- NSF Certified:
- No
- Product Type:
- Duct Sealant
- Size:
- 1 gal
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless