0 items

Diversitech 1 in. 40 - 160 Deg F Pocket Thermometer

DIVTD2

Length

6 in

$8.71

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1% accuracy full scale
  • Adjustable for recalibration
  • Plastic pocket sheath included

SPECIFICATIONS

Color Finish
Silver
Length
6 in
Material
Stainless Steel
Temperature Range
-40 to 160 Deg F

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday