0 items

Diversitech 1 in. LED Screwdriver Continuity Tester

DIV6ST600LED

Height

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • A screw driver/tester you can see
  • AC voltage test 70 to 250VAC
  • Bright red LED
  • Checks fuses
  • Continuity test
  • Polarity check
  • Self test
  • When the tip is in direct contact with the live (HOT) part of the AC voltage, the red LED lights up

SPECIFICATIONS

Bulb Type
LED
Height
1 in
Length
8-1/2 in
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday