Diversitech
1 in. x 100 ft. Galvanized Duct Strap
Part #DIV710001 | Item #1613205 | Manufacturer Part #710-001
$
23.02
EACH
Length:
100 ftProduct Details
- Galvanized duct strap
- Solid strapping, easy to drill or nail
- Convenient cardboard dispenser
Specifications
Coating: Galvanized
Color Finish: Metallic Silver
Color Finish Category: Silver Tones
Gauge: 26
Length: 100 ft
Material: Metal
Origin: Domestic
Type: DIV710001
Width: 1 in