Diversitech 1 x 1/4 in. Plastic Anchor Kit

DIV540AK100

$14.51

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Use for sheet rock applications

SPECIFICATIONS

Color Finish
Red
Color Finish Category
Reds
Material
Plastic, Steel
Origin
Global
Size
1/4 in x 1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday