10 mm. x 0.75 in. Sheet Metal Screw (500 Pack)
10 mm. x 0.75 in. Sheet Metal Screw (500 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Produces the optimum hole size, resulting in a tighter fit.
- The sharp threads ensure a tight and secure hold drawing the material together.
- Provide secure metal to metal fastening with strong holding power, without the need to pre-drill.
- Heat treated tapered point will not break or “walk”.
- Self-drilling, self-tapping and burr-free with hex washer slotted head.
- Full 1/4” head will not strip out of hex driver opening.
- Constructed from hardened steel for long-lasting and reliable durability.
Specifications
- Color Finish Name:
- Silver
- Depth:
- 4-9/20 in
- Material:
- Steel
- Package Quantity:
- Pack of 500
- Screw Head:
- Hex Head
- Thread Length:
- 0.75
- Thread Size:
- 10 mm
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 6 in