100 ft. x 1 in. 22 ga Metallic Roll Duct Strap
100 ft. x 1 in. 22 ga Metallic Roll Duct Strap
Frequently Purchased Together
Product Details
- Solid strapping, easy to drill or nail
- Convenient cardboard dispenser
- Galvanized duct strap
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Metallic Silver
- Depth:
- 8-1/2 in
- Elbow Degree:
- 90 DD
- Gauge (metal):
- 22 ga
- Length:
- 100 ft
- Material:
- Metal
- Origin:
- Domestic
- Type:
- DIV710005
- Vent Ducted or Ductless:
- Ducted
- Width:
- 1 in