100 ft. x 1 in. 30 ga Metallic Roll Duct Strap

You last purchased this on
 
DiversiTech®

100 ft. x 1 in. 30 ga Metallic Roll Duct Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

100 ft. x 1 in. 30 ga Metallic Roll Duct Strap

  • Fast #
  • Part #DIV710002
  • Item #1823640
  • Manufacturer Part #710-002
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid strapping, easy to drill or nail
  • Convenient cardboard dispenser
  • Galvanized duct strap
  • Requires Certification

Specifications

Coating:
Galvanized
Color Finish Category:
Silver Tones
Color Finish Name:
Metallic Silver
Depth:
7-7/20 in
Elbow Degree:
90 DD
Gauge (metal):
30 ga
Length:
100 ft
Material:
Metal
Origin:
Domestic
Type:
DIV710002
Vent Ducted or Ductless:
Ducted
Width:
1 in