100 Pack Insulated Female Slip-On in Red
100 Pack Insulated Female Slip-On in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The insulation on fully insulated slip-ons is vinyl or nylon
- Female
- Wire range 22-18
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Silver
- Depth:
- 5-1/4 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female
- End Connections:
- Female
- Origin:
- Domestic
- Package Quantity:
- Pack of 100
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless